LAMP FLUORO G13 T8 36W 4000K 4FT COOL WHITE




OSRL36W/840

Product features

  • Very good lumen maintenance: 90 % throughout the service lifetime of the lamp
  • Good colour rendering group: 1B (Ra: 80…89)
  • Dimmable
  • Top-quality three-band phosphor: LUMILUX
Product benefits
  • Proven lamp technology
  • Good economy thanks to high efficiency
  • Available in many different light colours (2,700…8,000 K)
Areas of application
  • Public buildings
  • Office lighting
  • Industry
  • Shops
  • Supermarkets and department stores
  • Street lighting
  • Outdoor applications only in suitable luminaires

Product Attributes

Colour Cool white
Colour temperature 4000 K
Lamp power 36 W
Length 4 ft
Luminous flux 3350 lm
Socket G13
Tube diameter 26 mm
UOM Each
Category Fluorescent
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global