LAMP FLUORO G13 T8 18W 4000K 2FT COOL WHITE




OSRL18W/840

These fluorescent lamps offer up to 10% energy savings compared with previous fluorescent lamps with a 26mm tube diameter.

Product Attributes

Application General
Average nominal lifespan 20000 h
Colour White
Colour rendering index CRI 80-89
Full spectrum lamp No
Ignition strip No
Lamp power 18 W
Lamp shape Rod
Length 600 mm
Socket G13
Splitter protection No
Starter less operation No
Suitable for emergency lighting No
Suitable for explosion proof luminaires No
Tube diameter 26 mm
UOM Each
Category Fluorescent
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global