JUNCTION BOX GIANT 1 EARTH + 3 ACTIVE CONNECTORS




CLI554J4WE

Giant Junction Box. Moulded Junction Box, Dimensions 95 x 67 x 50mm. Giant Junction Box, 1 Earth & 3 Active Connectors

Product Attributes

Can be coupled No
Colour White
Configuration Closed cover
Construction type Cable junction box
Cover Not transparent
Cover attachment Screwed
Degree of protection (IP) IP30
Depth 58 mm
Dimensions 95 x 67 x 50mm
Equipped with Other
Inlet from the rear Yes
Length 86 mm
Material Plastic
Model Single
Mounting method Other
Mounting switching equipment Screwing
Nozzle None
Number of connection clamps 4
Number of inlets 3
Number of poles of the clamp 4
Pipe locking No
Pipe locking optional No
Sealable Yes
Shape Rectangular
Special application None
Suitable for 1 earth, 3 active
Surface protection Untreated
Width 45 mm
With nail lugs No
With screening No
With screws Yes
UOM Each
Category Box Housing
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global