ISOLATOR WEATHERPROOF SURFACE SWITCH IP66 3 POLE 40A M180 50




NLINL340L

Isolator Weatherproof Surface Switch IP66 3 Pole 40A M180 500V AC Large

  • Isolating switch
  • Large isolator handle for easy operation
  • Padlockable switch in the off position
  • Small and large enclosure sizes in RAL 7035 UV resistant polycarbonate
  • High ingress protection IP 66 and stainless steel cover screws as standard
  • Generic mounting and entries with 2 x 25-20 mm reducers included

Product Attributes

Degree of protection (IP) IP66
Depth 91 mm
Height 165 mm
Nominal rated current 40 A
Nominal rated voltage 500 V
Number of poles (total) 3
Width 95 mm
UOM Each
Category Devices for Distribution Boards
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global