ISOLATOR 1P 80A




MD6MOD6MS180

DIN rail mounting main switch. 240/415VAC rated voltage. Red toggle. IP20 finger protection. Handle can be sealed and locked in "on" or "off" position.

Product Attributes

Degree of protection (IP) IP20
Mounting method DIN rail
Nominal rated current 80 A
Number of poles (total) 1
Rated voltage 415 V
Short-circuit breaking capacity (Icw) 6 kA
Switching function Isolation Switch
UOM Each
Category Devices for Distribution Boards
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global