HEATSHRINK GLUE LINED MEDIUM WALL 10-3MM




BIZHSMW10/3

Medium wall 3/1 heat shrinking tubing with adhesive. 10mm to 3mm.
Used for electrical insulation, marking and identification, mechanical & corrosion protection and the general management and maintenance of wires.
Length: 1.2 metre.
Polyolefin with hot melt adhesive tubing.
Flame retardent outer jacket layer.
Working temperature -45 to 125 deg Celcius.
Shrink temperature 125 deg Celcius
Dielectric strength (IEC 243) 20 kV/mm
Tensile strength 10.4 Mpa.
Rated voltage 600Volt
Self extinguishing in accordance with UL224.

Product Attributes

AWG wall thickness Medium-walled
Colour Black
Length 4 ft
Shrink rate 3:1
With inner glue No
UOM Roll
Category Heatshrink
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global