H/D MAIN SW S/P 80A




HPMB180

Main switch - back wired single pole - 240V a.c. surface mount 1P 80A back entry white

Product Attributes

Cable entry Back
Colour calotte Grey
Dimensions 71 x 26 x 44mm
Min. rated voltage 415 V
Mounting method Surface mounting
Nominal rated current 80 A
Nominal rated voltage 415 V
Number of poles (total) 1
Rated voltage 415 V
Suitable for 25mm conductors
Switching function Off switch
Type Back entry main switch
Voltage type AC
UOM Each
Category Devices for Distribution Boards
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global