GRID PLATE, VERTICAL/HORIZONTAL, 2000 SERIES, BLANK, 30A TER




CLI2031VXCBWE

2000 series Blank Plate with 30A Connector Block. Plate size 116x76mm, Mounting Centres 84mm. Terminals accommodate 3x4mm sq. cables.

Product Attributes

Assembly arrangement Grid and plate c/w 30A connector block
Colour White
Degree of protection (IP) IP20
Depth 13
Drill hole distance centrically 84
Flush-mounted installation Yes
For colour options please refer to Please refer to the front of this section for available colour options.
Imprint/indication Without imprint
Length 116
Material Plastic
Material quality Other
Model 2000 series
Mounting direction Horizontal and vertical
Mounting method Screw mounting
Product range 2000 Series
Surface protection Other
Type of fastening Screw mounting
Type of opening Blank
Type of surface Brilliant
Utilization Switch/dimmer
Width 76
With exchangeable lens/symbol No
With label area No
UOM Each
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global