GRID PLATE, VERTICAL/HORIZONTAL, 2000 SERIES, 1 GANG, RED




CLI2031VHRD

2000 Series Standard Flush Plate, with Surround. Plate size 116x76mm. Mounting centres 84mm. Single Aperture, to suit 30 series Modular Mech's.

Product Attributes

Assembly arrangement Grid & Plate Surround
Colour Red
Depth 13
Drill hole distance centrically 84
Flush-mounted installation Yes
Imprint/indication Without imprint
Length 116
Material Plastic
Material quality Thermoplastic
Model 2000 series
Mounting direction Horizontal and vertical
Mounting method Flush mount
Number of switch positions 1
Product range 2000 Series
Surface protection Other
Type of fastening Screw mounting
Type of opening Suit standard mechanism
Type of surface Brilliant
Utilization Other
Width 76
With exchangeable lens/symbol No
With label area No
UOM Each
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global