GRID PLATE & COVER VERT/HORIZ C2000 SERIES 1 GANG WHITE




CLIC2031VHWE

C2000 series Grid Assembly less Mechanisms. Plate size 116x76mm. Mounting centres, Standard Pattern 84mm, Direct Mounting 100mm and 96x55mm. Single aperture. Complete with cover.

Product Attributes

Assembly arrangement Grid & Plate Full
Colour Cream white/electro white
Depth 11
Imprint/indication Without imprint
Material Plastic
Model C2000 series
Mounting method Flush mount
Number of switch positions 1
Product range C2000 Series
Surface protection Other
Type of fastening Screw mounting
Type of surface Brilliant
Utilization Switch/dimmer
With cover Yes
UOM Each
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global