GRID PLATE, ARCHITRAIVE, 2000 SERIES, 4 GANG, WHITE ELECTRIC




CLI2034WE

2000 Series Architrave Mounting Plate. Four Aperture Grid and Surround

Product Attributes

Assembly arrangement Grid & Plate Surround
Colour Cream white/electro white
Depth 11
Drill hole distance centrically 122
Imprint/indication Without imprint
Material Plastic
Model 2000 series
Number of switch positions 4
Product range 2000 Series
Type of fastening Screw mounting
Type of opening Suit standard mechanism
Type of surface Brilliant
Utilization Other
Width 35
With cover Yes
With exchangeable lens/symbol No
With label area No
UOM Each
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global