GREEN ENERGY SAVING POWERBOARD 6 WAY




CABPBGE6

6 Way Green Energy Saving Powerboard

The 6 Way Green Energy Saving Powerboard reduces the ‘Standby Power’ consumption typical in most home and office appliances. Daily use of this unit is an easy way to save energy and reduce power bills by cleverly eliminating the ‘Standby Power’ wastage.

The 6 Way Green Energy Saving Powerboard is fully automatic and does not need any pre-setting, programming or additional manual remote controls. Simply attach the primary appliance, such as the TV (for home entertainment system) or the computer (for computer system), to the MASTER socket. Then connect the peripherals such as speakers, amplifiers, gaming consoles, computer monitors, printers or scanners to the ‘controlled’ SLAVE sockets.

When the device connected to the MASTER socket is shut down the powerboard automatically turns the power supplied to the four (4) ‘controlled’ SLAVE sockets off. This eliminates the wasted power that would have been consumed by these SLAVE devices. When the primary appliance is turned-on power to the SLAVE socket is switched on again.
The last socket on the powerboard operates in an ‘Always On’ status like that in a normal powerboard. This allows other equipment to be powered without being affected by the status of the MASTER device.

Surge protection is also featured to prevent damage to connected equipment.

6 Way Green Energy Saving Powerboard Features
• 1 x MASTER socket controls power to four SLAVE sockets
• When MASTER equipment is turned off, SLAVE sockets are turned off
• When MASTER equipment is turned on, SLAVE sockets are powered again
• Eliminates ‘Standby Power’
• 1 x ‘Always On’ socket
• Surge and overload protection
• 1m power lead with right angle plug

Product Attributes

Nominal rated current 10 A
Nominal rated voltage 240 V
Number of socket outlets with earth pin 6
Rated power 2400 W
With reset function Yes
UOM Each
Category Socket Outlet
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global