FLOODLIGHT SPOT LED 2X8W 5000K 1280LM IP44 115O BLK




ATMAT9132/BLK

Twin Floodlights, available with sensors.

Product Attributes

Colour housing Black
Colour temperature 5000 K
Degree of protection (IP) IP44
Effective luminous flux 1280 lm
Height 119 mm
Lamp power 8 W
Lamp type LED
Model AT9132
Projection 183 mm
Radiation angle 115 °
Suitable for number of lamps 2
Width 220 mm
UOM Each
Category Floodlighting
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global