FLOODLIGHT LED 30W 6500K 2700LM IP65 BLK




LDVFL30W865

Product benefits: Compact one piece housing and heat sink made of high grade die-cast aluminum. High grade polycarbonate front frame for reduced overall luminaire weight. Reduced windage area thanks to slim design. Frosted cover made of tempered glass for uniform illumination. Motion sensor version available. Black or white housing version available. Low maintenance and operation costs due to long lifetime of LED. High efficiency and reliability. Product features: 10 W, 20 W, 30 W and 50 W versions available. High luminous efficacy: 90 lm/W. Available with color temperature: 3,000 K, 6,500 K. Color rendering index Ra: > 80. Impact resistance: IK07. Type of protection: IP65. Preheat start of the lamp. Long lifetime: up to 30,000 h. CCC marked, CB test certificate. Areas of application: Architectural lighting. Landscape lighting. Industrial and commercial halls. Billboard lighting. Security lighting. Car parks.

Product Attributes

Average nominal lifespan 30000 h
Colour housing Black
Colour temperature 6500 K
Degree of protection (IP) IP65
Depth 44
Height 155
Height/depth 44 mm
Impact strength IK07
Lamp power 30 W
Lamp type LED not exchangeable
Length 155 mm
Luminous flux 2700 lm
Material housing Aluminium
Nominal voltage 230 V
Protection class I
Radiation angle Extreme wide beam >80°
Suitable for lamp power 30 W
Width 166 mm
With lamp Yes
UOM Each
Category Floodlighting
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global