FAN LIGHT HEAT 4 X 275W ORIGINAL 3-IN-ONE TRADE PACK




IXL11453

Trade Pack Special 3 IN 1 (4 X 275W) * 3 in 1 heat, light and fan unit * 275 watt instant heat infra-red heat lamps * Powerful 200mm exhaust fan * 42 watt centre globe * Economical operation * Trade approved wall switch included * Australian Made * 2 year warranty on heat lamps, 5 year in home warranty on unit

Product Attributes

Colour White
Lamp power 42 W
Lamp type Halogen
Material housing Plastic
Max. heating power 275 W
Mounting method Flush mount
Nominal rated voltage 240 V
Number of heating elements 4
With lamp Yes
UOM Each
Category Bathroom Fan Heater Light
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global