FAN LIGHT HEAT 2X 275W TRIUMPH 3-IN-ONE TRADE PACK




IXL11461

* 3 in 1 heat, light and fan unit
* 275 watt instant heat infra-red heat lamps
* Powerful 200mm exhaust fan
* 100 watt centre globe
* Economical operation
* Trade approved wall switch included
* Australian Made
* 2 year warranty on heat lamps, 5 year in home warranty on unit

Product Attributes

Basic colour White
Heat Lamp power 275 W
Lamp power 100 W
Lamp type Halogen
Material housing Plastic
Mounting method Flush mount
Nominal rated voltage 240 V
Number of heating lamps 2
UOM Each
Category Ceiling Fan
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global