FAN CEILING 4X1300MM WHT CAPRICE




MECFC250134WH

The MERCATOR CAPRICE series is ceiling fan suitable for indoor use. This ceiling fan is supplied with a wall controller with light switch. Optional remote controllers are available. All MERCATOR ceiling fans comply with relevant Australia Safety Standards.

Product Attributes

Basic colour White
Blade angle 12 °
Diameter impeller 1300 mm
Material blade Plywood
Nominal power 60 W
Number of rotor blades 4
UOM Each
Category Ceiling Fan
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global