FAN CEILING 1320MM WHT TEMPEST




BRI99983/05

Tropically rated with Brilliant’s All-Seasons technology for use all year round.
The Tempest is a 52 inch ceiling fan and can be installed in any indoor location around the home. It’s size and quiet operation make it ideal for living areas and bedrooms.
SIZE:52” (1320mm)
MOTOR:AC Motor (50W)
CONSTRUCTION:Diecast Aluminium
BLADES:4 x Painted Plywood
BLADE PITCH:11 degree
CONTROL:Wall Control (3-speed)

Product Attributes

Basic colour White
Diameter impeller 1320 mm
Lamp holder B22
Lamp power 40 W
Lamp type CFL/LED
Number of fan levels 3
Number of lighting heads 2
Number of rotor blades 4
With lamp No
UOM Each
Category Ceiling Fan
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global