F SET




AGSCZ1000

The CZ1000 Cable Pair Identifier is designed for finding conductors in multipair cabling applications. The set comprises of two main items, a transmitter and search probe. The transmitter is connected to the cable to be traced to provide the tracing signal which the probe can detect. The probe is activated by push button switch. A warble tone will be emitted when the tip of the probe is over the wanted pair. 240 Mains protection.

Product Attributes

Battery type 2 x AA & 1 x 9V
Depth 150 mm
Height 36 mm
Nominal rated voltage 240 V
Weight 500 g
Width 240 mm
UOM Each
Category Cable Hauling
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global