ENERGY REG 6MM SHAFT 240V 15A




GCOMP101

Hotplate controller. Used in many makes and models.

Product Attributes

Nominal rated current 15 A
Number of poles (total) 1
Shaft diameter 6 mm
Suitable for number of loads 1
Type Infinite control
Type of shaft Solid
UOM Each
Category Appliances
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global