ENCLOSURE PLASTIC IP56 HIGH WALL 100X100X80




GEWGW44114

Junction boxes with degree of protection up to IP56 for regular, special and industrial junctions. Made of technopolymer GWT 650°C (in halogen-free material) and GWT 960°C.

Product Attributes

Degree of protection (IP) IP56
Depth 80 mm
Height 100 mm
Material PVC
Width 100 mm
UOM Each
Category Enclosures
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global