ENCLOSURE PLASTIC IP56 240X190X90MM




GEWGW44208

PVC enclosure. IP56 rating. Grey, complete with lid.

Product Attributes

Colour Grey
Cover attachment Screwed
Degree of protection (IP) IP56
Depth 90 mm
Length 240 mm
Material PVC
Mounting method Surface mount
Shape Rectangle
Type of cover Grey
Weatherproof Yes
Width 190 mm
With transparent cover No
UOM Each
Category Enclosures
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global