ENCLOSURE PLASTIC IP56 150X110X70




GEWGW44206

PVC enclosure. Grey, complete with lid.
FEATURES:
• 75degC
• Max Ø holes possible : 29mm
• Lid Screws (No. and Type) : 4 - Stainless Steel

Product Attributes

Colour Grey
Cover attachment Screwed
Degree of protection (IP) IP56
Depth 70 mm
Length 150 mm
Material PVC
Mounting method Surface mount
Shape Rectangle
Type of cover Grey
Weatherproof Yes
Width 110 mm
With transparent cover No
UOM Each
Category Enclosures
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global