ENCLOSURE PLASTIC IP56 120 X 80 X 50




GEWGW44205

PVC ENCLOSURE IP56 GREY LID 120X80X50

Product Attributes

Colour Grey
Cover attachment Screwed
Degree of protection (IP) IP56
Depth 50 mm
Length 120 mm
Material PVC
Mounting method Surface mount
Shape Rectangle
Type of cover Grey
Weatherproof Yes
Width 80 mm
With transparent cover No
UOM Each
Category Enclosures
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global