ENCLOSURE PLASTIC IP56 100 X 100 X 50




GEWGW44204

PVC Enclosure with plain screwed lid.
FEATURES:
• 75degC
• Max Ø holes possible : 29mm
• Lid screws (no. and type) : 4 - Stainless steel

Product Attributes

Colour Grey
Cover attachment Screwed
Degree of protection (IP) IP56
Depth 50 mm
Length 100 mm
Material PVC
Mounting method Surface mount
RAL-number 7035
Shape Rectangle
Type of cover Grey
Weatherproof Yes
Width 100 mm
With transparent cover No
UOM Each
Category Enclosures
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global