ENCLOSURE ABS SURF/FLUSH MOUNT




CLI3105PEN7440

With the growing demand for high-speed Internet services, the National Broadband Network (NBN) is being rolled out around Australia, and within 10 years, 93% of all Australians will have fibre-based data services linked to their homes*. It will allow your customers to spend less time waiting and more time enjoying what they watch, listen to or play!

Product Attributes

Colour White
Degree of protection (IP) IP20
Depth 150 mm
Height 750 mm
Material Plastic
Material housing ABS plastic
Model Distributor box
Mounting dimension Other
Mounting method Flush mounted (plaster)
Width 405 mm
UOM Each
Category Communications Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global