ENCLOSURE 6 POLE 1 ROW SURFACE PLASTIC




HAGGT06A

ENCLOSURE 6 POLE 1 ROW SURFACE PLASTIC

Product Attributes

Additional equipment Comes with Neutral and earth bar
DIN-rail Yes
Depth 100 mm
Height 210 mm
Material housing Plastic
Mounting method Surface mount
Number of modular spacings 6
Number of rows 1
RAL-number 9001
Width 134 mm
UOM Each
Category Plastic Enclosures
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global