EAT5711 KYORITSU VOLT STICK (20 - 1000V AC)


$35.00+GST

KYO5711

Kyoritsu Voltage Detector

• Senses AC voltage through insulation
• Buzzer sounds and tip glows upon ac voltage detection
• Powerful flashlight
• Dual range (Hi/ Lo) sensitivity
• Ready to use without power-on
• Designed to meet IEC61010-1

Product Attributes

Length 153 mm
Model EAT5711
Voltage measurement range 20-1000 V
Weight 40 g
Width 20 mm
UOM Each
Category Testing
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global