EASY 56 SWITCHED SOCKET 5 PIN 10A 500V




CLIEY56C510

Easy56 Switched Socket, 5 Pin, 10A, 500V. product name: Easy56 - product or component type: switch and socket-outlet - device short name: EY56C510 - plug, socket category: low voltage - poles description: 3P + N + E - control type: rotary knob - network type: AC - outlet standard: Australian/New Zealand.

Product Attributes

CEE socket outlet 125 A None
CEE socket outlet 16 A None
CEE socket outlet 32 A None
CEE socket outlet 63 A None
Cable length 0 m
Degree of protection (IP) IP66
Depth 101 mm
Earth leakage switch None
Handling Wall mounting
Material housing Other
Military model No
Model Easy56
Power supply/connection possibility Other
Protection None
Type of mains connection Other
UOM Each
Category CEE Socket
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global