DGPO DOUBLE POLE 10AMP




HPMXLP777PWEWE

Excel - Horizontal double powerpoint 2 gang double pole 10A 240V a.c. gloss white

Product Attributes

Colour White
Cover Full cover plate
Frequency 50 Hz
Material Plastic
Model Australian standard AS/NZS 3112
Mounting direction Horizontal
Nominal current 10 A
Nominal voltage 250 V
Number of poles (total) 2
Number of socket outlets 2
Number of socket outlets switchable 2
Number of units 2
Outlet configuration 3 Pin Standard
Type of control element Switch Rocker/Button
Type of fastening Mounting with screw
Type of surface High gloss
UOM Each
Category Socket Outlet
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global