D/LIGHT LED 9W CCT TAYLOR




RC9WDLCCT3-01

D/LIGHT LED 9W CCT TAYLOR

Product Attributes

Colour White
Cutout dimensions 92mm diameter
Depth 65.0 mm
Diameter 108.0 mm
Dimmable Yes
Lamp lifespan 30000.0 h
Lamp power 9.0 W
Lamp type LED
Radiation angle 100.0 °
UOM EACH
Category Downlights


© 2017 Rexel Electrical  |  Legal  |  Rexel Global