D/LIGHT LED 9W 3K/4K/6.5K 650/730/700LM CCT DIM 92MM TAYLOR




RBSRC9WDLCCT3-01

Downlight LED 9W 3K/4K/6.5K 650/730/700Lm Cct Dim 92Mm Taylor

Product Attributes

Average nominal lifespan 30000 h
Built-in diameter 92 mm
Colour housing White
Depth 65 mm
Dimmable Yes
Lamp power 9 W
Lamp type LED
Outer diameter 108 mm
Radiation angle 100 °
Type Downlight
UOM Each
Category Downlight
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global