D/LIGHT LED 8W 4000K 750LM IP44 DIM 90O WHT




ATMAT9039/WH/CW

Downlight LED 8W 4000K 750Lm IP44 Dim 90O White

Product Attributes

Air temperature lower operation limit 5 °C
Average nominal lifespan 30000 h
Built-in diameter 90 mm
Colour housing White
Colour of light acc. EN 12464-1 Cool white
Colour temperature 4000 K
Degree of protection (IP) IP44
Dimmable Yes
Effective luminous flux 750 lm
Height 61 mm
Lamp power 8 W
Lamp type LED
Model AT9039
Nominal voltage 230 V
Operating temperature 45 °C
Outer diameter 115 mm
Radiation angle 90 °
Type Downlight
With connection cord and plug Yes
UOM Each
Category Downlight
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global