D/LIGHT LED 8W 4000K 750LM IP44 DIM 90O WHT




AT9039/WH/CW

D/LIGHT LED 8W 4000K 750LM IP44 DIM 90O WHT

Product Attributes

Colour White
Colour temperature 4000.0 K
Cutout dimensions 90 mm
Diameter 115.0 mm
Dimmable Yes
Height 61.0 mm
IP Rating IP44
Lamp colour Cool white
Lamp lifespan 30000.0 h
Lamp power 8.0 W
Lamp type LED
Lamp voltage 230.0 V
Luminous flux 750.0 lm
Operating temperature 45.0 °C
Radiation angle 90.0 °
With flex & plug Yes
UOM EACH
Category Downlights


© 2017 Rexel Electrical  |  Legal  |  Rexel Global