CORRUGATED CONDUIT H/D 32MM 10MTR ROLL ORANGE




CLI9032CHD10EO

Corrugated PVC Conduit. 32mm Heavy duty with draw wire short coil 10 metre

Product Attributes

Bending strength Flexible
Class Heavy duty
Colour Orange
Compressive strength class Heavy (class 4)
Diameter 32 mm
Impact strength Heavy (class 4)
Inner diameter 24.3 mm
Length 10
Material PVC
Max. temperature 65
Operation temperature -15 °C
Outer diameter 32 mm
With sleeve No
UOM Roll
Category Corrugated Conduit
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global