CORRUGATED CONDUIT H/D 25MM 10MTR ROLL ORANGE




CLI9025CHD10EO

Corrugated PVC Conduit. 25mm Heavy Duty with draw wire short coil 10 metre

Product Attributes

Bending strength Flexible
Class Heavy duty
Colour Orange
Compressive strength class Heavy (class 4)
Diameter 25 mm
Impact strength Heavy (class 4)
Inner diameter 18.3 mm
Length 10
Material PVC
Max. temperature 65
Operation temperature -15 °C
Outer diameter 25 mm
With sleeve No
UOM Roll
Category Corrugated Conduit
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global