CORRUGATED CONDUIT 20MM/10M TURBO MEDIUM DUTY ELECTRICAL




CLI9020TCM10GY

Turbo Grey Pvc Medium Duty Corrugated Conduit - 20MM - Turbo Short Coil 10 Metres
FEATURES:
• Flexible Corrugated Medium Duty PVC
• Turbo Grey PVC Medium Duty Corrugated Conduit
• 20mm - Turbo Short coil 10 Metres.
• Medium duty, grey flexible conduit is UV stabilised

Product Attributes

Bending strength Flexible
Colour Grey
Compressive strength class Medium (class 3)
Diameter 20 mm
Impact strength Medium (class 3)
Length 10
Material PVC
Outer diameter 20 mm
Type Medium duty
UOM Roll
Category Corrugated Conduit
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global