CORRUGATED CONDUIT 10M ROLL 32MM MD




CLI9032TCM10GY

32mm – TURBO Grey PVC medium duty corrugated conduit. Short coil 10 Metres

Product Attributes

Bending strength Flexible
Colour Grey
Compressive strength class Medium (class 3)
Diameter 32 mm
Impact strength Medium (class 3)
Length 10
Material PVC
Outer diameter 32 mm
Type Medium duty
With sleeve No
UOM Each
Category Corrugated Conduit
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global