CONNECTOR SCREW TERMINAL SINGLE 40A (EA)




CLI563B/100

CONNECTOR SCREW TERMINAL SINGLE 40A (EA)

Product Attributes

Colour Clear
Colour housing Other
Connectable conductor cross section fine-strand without cable end sleeve 6 mm²
Contact type Other
Material contact Brass
Material housing Plastic
Nominal rated voltage 500 V
Number of plug-in contact rows 1
Rated current In 40 A
Type of connection Cable to cable
Type of electric connection Screw connection
UOM Each
Category Cable Connector
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global