CONNECTOR CABLE SINGLE SCREW 32A (PACK 100)




CABC32A1

FEATURES:
• Heavy-duty insulated screw connectors for a max. of 2 x 6mm2 cables
• Available in one or two screw formats
• Clear plastic housing so termination can be visually checked
• Rated for normal 240/415V applications

Product Attributes

Colour housing Transparent
Connectable conductor cross section multi-wired [Max] 6 mm²
Connectable conductor cross section solid-core [Max] 6 mm²
Material contact Brass
Material housing PVC
Material insulation body PVC
Material of contact surface Brass
Max. number of cables 2
Nominal rated voltage 415 V
Number of cables 2
Number of screws 1
Rated current In 32 A
Type of connection Screw connection
UOM BOX
Category Cable Connector
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global