CONNECTOR 2 SCREW 40A




HPM402

Accessory - Insulated and earth connector heavy-duty 40A 2 screws 6mm hole clear

Product Attributes

Colour housing Transparent
Insulated Yes
Nominal diameter 6 mm
Nominal rated current 40 A
Number of screws 2
Type of connection Screw connection
UOM Each
Category Connector
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global