CONDUIT SCREWED LOCK RING




CLI260/32GY

Rigid PVC Conduit Fitting. Lock Ring - Screwed - 32mm

Product Attributes

Colour Light grey
Material Plastic
Material quality Other
Nominal thread size metric/PG 32
Shape Round
Thread diameter 32 mm
Thread type Metric
Wrench width 40
UOM Each
Category Screw Gland
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global