CONDUIT PVC RIGID MEDIUM DUTY 20MM 4M GREY




ALL20MD

Electrical Conduit Rigid Medium Duty

  • Material: PVC
  • Size: 20mm
  • Length: 4 Meters
  • Colour: Grey

Product Attributes

Application Electrical
Colour Grey
Compressive strength class Medium (AS/NZS 2053)
Impact strength Medium (AS/NZS 2053)
Length 4 m
Material PVC
Wall thickness 1.95 mm
With sleeve Yes
UOM Length
Category Rigid Conduit
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global