CONDUIT PVC RIGID HEAVY DUTY 25MM 4M ORANGE




ALL25HD

Electrical Conduit Rigid Heavy Duty

  • Material: PVC
  • Size: 25 mm
  • Length: 4 Meters
  • Colour: Orange

Product Attributes

Application Electrical
Colour Orange
Compressive strength class Heavy (AS/NZS 2053)
Halogen free Yes
Impact strength Heavy (AS/NZS 2053)
Length 4 m
Material PVC UV-stabilized
Outer diameter 25 mm
Underground Yes
Wall thickness 2.65 mm
With sleeve Yes
UOM Length
Category Rigid Conduit
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global