CONDUIT BUSH 50MM




CLI281/50GY

Rigid PVC Conduit Fitting. Male Bush 50mm

Product Attributes

Colour Light grey
Material Plastic
Material quality Other
Nominal thread size metric/PG 50
Suitable for cable diameter 43-57mm
Thread length 21 mm
Thread size 50
Thread type Metric
With outer thread Yes
Wrench size 50
UOM Each
Category Threaded Bush
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global