CONDUIT BUSH 40MM




CLI281/40GY

Rigid PVC Conduit Fitting. Male Bush 40mm

Product Attributes

Colour Light grey
Material Plastic
Material quality Other
Nominal thread size metric/PG 40
Suitable for cable diameter 34-48mm
Thread length 21 mm
Thread size 40
Thread type Metric
With outer thread Yes
Wrench size 42
UOM Each
Category Threaded Bush
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global