CONDUIT 50MM THREADED FEMALE BUSH




CLI281F50GY

Rigid PVC Conduit Fitting. Female Bush 50mm

Product Attributes

Colour Light grey
Material Plastic
Material quality Other
Nominal thread size metric/PG 50
Thread length 20 mm
Thread size 50
Thread type Metric
Type of surface None
With outer thread No
With thread Yes
Wrench size 50
UOM Each
Category Threaded Bush
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global