CLOTH MARKERS 25PK




PANPCM-1-33

Pre-Printed marker cards. Marker cards printed in a variety of legends allows “kitting” for project builds. Plastic liner provides easy removal of markers while protecting unused markers. Indoor/outdoor rated; conformable material with repositionable adhesive allows label to be removed and reused or used in temporary applications; provides durability, high temperature resistance, and dimensional stability for rough or textured surfaces; resists oil and abrasion.

Product Attributes

Colour White
Imprint 1 thru 33
Length 38.1 mm
Markers per card 33
Material Vinyl cloth
Max. temperature 77 °C
Self-adhesive Yes
Suitable for Indoor/outdoor
Temperature range [Min] -46 °C
Width 6.4 mm
UOM Each
Category Labels
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global