CLOSED TOROID MA120 DIA. 120MM




SCD50440

Earth fault toroids.

Product Attributes

Accuracy class 1
Calibrated Yes
Description MA120
Diameter 120
Model Summation current converter
Nominal rated current 250
Number of primary inputs 4
Opening diameter 120 mm
Primary rated current 250 A
Secondary connection Screw connection
Secondary rated current 0.25 A
Snap mounting Yes
Type Closed, A-type
With copper rail No
With shock protection Yes
UOM Each
Category Current Transformer
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global