CIRCUIT BREAKER ENCLOSURE 1 POLE




CLI4CC1WE

Surface Mounting Enclosure Economy Model No Grid. For 1 Module Wide Equipment

Product Attributes

Additional equipment Neutral and earth bar
Built-in depth 60 mm
Colour White
DIN-rail Yes
Depth 69 mm
Height 133 mm
Material housing Plastic
Mounting method Surface mounting
Number of modular spacings 1
Number of rows 1
Type of cover Cover
Width 35 mm
Width in number of 9mm modular spacings 2
Width in number of modular spacings 1
With transparent cover No
UOM Each
Category Distribution Boards
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global